- 53 mm
- High Carbon Chrome Steel
| Series | NAS |
| Limiting Speed - Grease | 1400 rpm |
| Material | SUJ2 |
| Static Load Rating | 284000 N |
| Dynamic Load Rating | 171000 N |
| I.D. | 70 mm |
| Overall Width | 53 mm |
| Roller Type | Roller |
| Retainer Material | Full Complement |
| Bearing Type | Roller |
| O.D. | 110 mm |
| Temperature Range [Max] | 230 °F |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Weight | 4.18 LB |
| EAN or UPC | 4549557044151 |

