- 45 mm
- High Carbon Chrome Steel
| Overall Width | 45 mm |
| Static Load Rating | 224000 N |
| No. of Rows | Double |
| Temperature Range [Max] | 230 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Full Complement |
| Series | NAS |
| I.D. | 65 mm |
| Bearing Type | Roller |
| Limiting Speed - Grease | 1600 rpm |
| Roller Type | Roller |
| Dynamic Load Rating | 128000 N |
| O.D. | 100 mm |
| Weight | 2.86 LB |
| EAN or UPC | 4549557044137 |

