- 45 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Limiting Speed - Grease | 1700 rpm |
| Series | NAS |
| No. of Rows | Double |
| Temperature Range [Max] | 230 °F |
| Bearing Type | Roller |
| Enclosure | Two Seals |
| O.D. | 95 mm |
| Dynamic Load Rating | 123000 N |
| Roller Type | Roller |
| Retainer Material | Full Complement |
| Overall Width | 45 mm |
| Static Load Rating | 208000 N |
| I.D. | 60 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 2.64 LB |
| EAN or UPC | 4549557044106 |

