- 45 mm
- High Carbon Chrome Steel
| Retainer Material | Full Complement |
| Limiting Speed - Grease | 1800 rpm |
| Roller Type | Roller |
| Static Load Rating | 193000 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Dynamic Load Rating | 118000 N |
| Series | NAS |
| Temperature Range [Max] | 230 °F |
| O.D. | 90 mm |
| Overall Width | 45 mm |
| No. of Rows | Double |
| I.D. | 55 mm |
| Material | SUJ2 |
| Weight | 2.53 LB |
| EAN or UPC | 4549557044090 |

