
- 39 mm
- High Carbon Chrome Steel
Limiting Speed - Grease | 2000 rpm |
Bearing Type | Roller |
Material | SUJ2 |
Temperature Range [Min] | -4 °F |
Series | NAS |
Enclosure | Two Seals |
Retainer Material | Full Complement |
O.D. | 75 mm |
Temperature Range [Max] | 230 °F |
Static Load Rating | 144000 N |
Dynamic Load Rating | 95500 N |
Overall Width | 39 mm |
I.D. | 45 mm |
Roller Type | Roller |
No. of Rows | Double |
Weight | 1.54 LB |
EAN or UPC | 4549557044045 |
