- 37 mm
- High Carbon Chrome Steel
| I.D. | 40 mm |
| Limiting Speed - Grease | 2500 rpm |
| Overall Width | 37 mm |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 79500 N |
| Static Load Rating | 116000 N |
| Material | SUJ2 |
| Retainer Material | Full Complement |
| Series | NAS |
| Roller Type | Roller |
| Temperature Range [Max] | 230 °F |
| O.D. | 68 mm |
| Bearing Type | Roller |
| Weight | 1.21 LB |
| EAN or UPC | 4549557044038 |

