
- 37 mm
- High Carbon Chrome Steel
Temperature Range [Min] | -4 °F |
Series | NAS |
Enclosure | Two Seals |
Static Load Rating | 116000 N |
No. of Rows | Double |
O.D. | 68 mm |
Temperature Range [Max] | 230 °F |
Limiting Speed - Grease | 2500 rpm |
Dynamic Load Rating | 79500 N |
Roller Type | Roller |
Material | SUJ2 |
I.D. | 40 mm |
Bearing Type | Roller |
Overall Width | 37 mm |
Retainer Material | Full Complement |
Weight | 1.21 LB |
EAN or UPC | 4549557044021 |
