- 24 mm Roller Diameter
- 8 mm Inner Diameter
- Roller Follower
| Relubricatable | Yes |
| Dynamic Load Rating | 4340 N |
| Material | Stainless Steel |
| I.D. | 8 mm |
| Enclosure | Sealed |
| Roller Width | 14 mm |
| Dn (Grease) | 84000 |
| Roller Dia. | 24 mm |
| Dn (Oil) | 140000 |
| Roller Type | Roller |
| Outer Diameter Type | Crowned |
| Bearing Type | Roller Follower |
| Weight | 0.086 LB |
| EAN or UPC | 4549557070549 |

