- 19 mm Roller Diameter
- 6 mm Inner Diameter
- Roller Follower
| Bearing Type | Roller Follower |
| Roller Width | 11 mm |
| Dn (Grease) | 42000 |
| Roller Dia. | 19 mm |
| Enclosure | Sealed |
| Dynamic Load Rating | 7690 N |
| Material | SUJ2 |
| Dn (Oil) | 70000 |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| I.D. | 6 mm |
| Roller Type | Roller |
| Weight | 0.047 LB |
| EAN or UPC | 4549557043536 |

