- 19 mm Roller Diameter
- 6 mm Inner Diameter
- Roller Follower
| Enclosure | Open |
| Relubricatable | Yes |
| Roller Width | 11 mm |
| Dn (Grease) | 84000 |
| Roller Dia. | 19 mm |
| Roller Type | Roller |
| Bearing Type | Roller Follower |
| Outer Diameter Type | Crowned |
| I.D. | 6 mm |
| Dn (Oil) | 140000 |
| Dynamic Load Rating | 3400 N |
| Material | Stainless Steel |
| Weight | 0.042 LB |
| EAN or UPC | 4549557070501 |

