- 16 mm Roller Diameter
- 5 mm Inner Diameter
- Roller Follower
| Dynamic Load Rating | 6810 N |
| Bearing Type | Roller Follower |
| Dn (Oil) | 70000 |
| Outer Diameter Type | Crowned |
| Relubricatable | Yes |
| Roller Dia. | 16 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Enclosure | Open |
| Roller Width | 11 mm |
| Dn (Grease) | 42000 |
| I.D. | 5 mm |
| Weight | 0.033 LB |
| EAN or UPC | 4549557043482 |

