- 16 mm Roller Diameter
- 5 mm Inner Diameter
- Roller Follower
| Bearing Type | Roller Follower |
| Roller Width | 11 mm |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| Dynamic Load Rating | 3650 N |
| Material | SUJ2 |
| I.D. | 5 mm |
| Roller Type | Roller |
| Dn (Grease) | 84000 |
| Dn (Oil) | 140000 |
| Roller Dia. | 16 mm |
| Enclosure | Sealed |
| Weight | 0.031 LB |
| EAN or UPC | 4549557043475 |

