- 16 mm Roller Diameter
- 5 mm Inner Diameter
- Roller Follower
| Outer Diameter Type | Crowned |
| I.D. | 5 mm |
| Material | Stainless Steel |
| Relubricatable | Yes |
| Dn (Grease) | 84000 |
| Enclosure | Open |
| Dynamic Load Rating | 2930 N |
| Dn (Oil) | 140000 |
| Roller Width | 11 mm |
| Roller Dia. | 16 mm |
| Roller Type | Roller |
| Bearing Type | Roller Follower |
| Weight | 0.029 LB |
| EAN or UPC | 4549557070471 |

