- 80 mm Roller Diameter
- 40 mm Inner Diameter
- Roller Follower
| Roller Dia. | 80 mm |
| Enclosure | Sealed |
| Bearing Type | Roller Follower |
| Outer Diameter Type | Crowned |
| Dn (Grease) | 84000 |
| Dynamic Load Rating | 44900 N |
| Roller Type | Roller |
| I.D. | 40 mm |
| Relubricatable | Yes |
| Roller Width | 30 mm |
| Dn (Oil) | 140000 |
| Material | SUJ2 |
| Weight | 1.859 LB |
| EAN or UPC | 4549557043918 |

