- 72 mm Roller Diameter
- 35 mm Inner Diameter
- Roller Follower
| I.D. | 35 mm |
| Roller Dia. | 72 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 59900 N |
| Roller Type | Roller |
| Roller Width | 28 mm |
| Outer Diameter Type | Crowned |
| Enclosure | Open |
| Dn (Oil) | 70000 |
| Dn (Grease) | 42000 |
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Weight | 1.441 LB |
| EAN or UPC | 4549557043888 |

