- 62 mm Roller Diameter
- 30 mm Inner Diameter
- Roller Follower
| Bearing Type | Roller Follower |
| I.D. | 30 mm |
| Outer Diameter Type | Crowned |
| Roller Type | Roller |
| Enclosure | Sealed |
| Roller Width | 28 mm |
| Dynamic Load Rating | 26900 N |
| Relubricatable | Yes |
| Dn (Grease) | 84000 |
| Dn (Oil) | 140000 |
| Material | Stainless Steel |
| Roller Dia. | 62 mm |
| Weight | 0.985 LB |
| EAN or UPC | 4549557070464 |

