- 52 mm Roller Diameter
- 25 mm Inner Diameter
- Roller Follower
| Dn (Grease) | 84000 |
| Roller Width | 24 mm |
| I.D. | 25 mm |
| Enclosure | Open |
| Relubricatable | Yes |
| Dynamic Load Rating | 19800 N |
| Roller Type | Roller |
| Material | Stainless Steel |
| Bearing Type | Roller Follower |
| Dn (Oil) | 140000 |
| Outer Diameter Type | Crowned |
| Roller Dia. | 52 mm |
| Weight | 0.593 LB |
| EAN or UPC | 4549557070433 |

