- 47 mm Roller Diameter
- 20 mm Inner Diameter
- Roller Follower
| Relubricatable | Yes |
| Material | SUJ2 |
| Dn (Grease) | 42000 |
| Roller Type | Roller |
| I.D. | 20 mm |
| Roller Dia. | 47 mm |
| Dynamic Load Rating | 41600 N |
| Enclosure | Sealed |
| Bearing Type | Roller Follower |
| Roller Width | 24 mm |
| Outer Diameter Type | Crowned |
| Dn (Oil) | 70000 |
| Weight | 0.561 LB |
| EAN or UPC | 4549557043772 |

