- 47 mm Roller Diameter
- 20 mm Inner Diameter
- Roller Follower
| Roller Type | Roller |
| Material | Stainless Steel |
| Enclosure | Sealed |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| Dn (Grease) | 84000 |
| I.D. | 20 mm |
| Roller Width | 24 mm |
| Bearing Type | Roller Follower |
| Dynamic Load Rating | 16500 N |
| Roller Dia. | 47 mm |
| Dn (Oil) | 140000 |
| Weight | 0.531 LB |
| EAN or UPC | 4549557070419 |

