- 32 mm Roller Diameter
- 12 mm Inner Diameter
- Roller Follower
| Enclosure | Sealed |
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Outer Diameter Type | Crowned |
| Roller Width | 14 mm |
| Relubricatable | Solid Lube |
| Dn (Grease) | 84000 |
| Roller Dia. | 32 mm |
| I.D. | 12 mm |
| Dynamic Load Rating | 8580 N |
| Dn (Oil) | 140000 |
| Roller Type | Roller |
| Weight | 0.157 LB |
| EAN or UPC | 4549557070334 |

