- 50 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Enclosure | Two Seals |
| Static Load Rating | 531000 N |
| O.D. | 190 mm |
| Retainer Material | Full Complement |
| Limiting Speed - Grease | 900 rpm |
| I.D. | 140 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 50 mm |
| Dynamic Load Rating | 249000 N |
| No. of Rows | Double |
| Series | NAG |
| Bearing Type | Roller |
| Material | SUJ2 |
| Roller Type | Roller |
| Weight | 8.778 LB |
| EAN or UPC | 4549557043451 |

