- 50 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 240000 N |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 495000 N |
| Bearing Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 960 rpm |
| O.D. | 180 mm |
| Overall Width | 50 mm |
| I.D. | 130 mm |
| Series | NAG |
| Roller Type | Roller |
| No. of Rows | Double |
| Retainer Material | Full Complement |
| Limiting Speed - Oil | 1600 rpm |
| Temperature Range [Min] | -4 °F |
| Weight | 8.25 LB |
| EAN or UPC | 4549557043420 |

