- 45 mm
- High Carbon Chrome Steel
| I.D. | 120 mm |
| Series | NAG |
| Overall Width | 45 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 1700 rpm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 431000 N |
| O.D. | 165 mm |
| Retainer Material | Full Complement |
| Limiting Speed - Grease | 1020 rpm |
| Bearing Type | Roller |
| Roller Type | Roller |
| No. of Rows | Double |
| Material | SUJ2 |
| Dynamic Load Rating | 208000 N |
| Weight | 6.116 LB |
| EAN or UPC | 4549557043406 |

