- 40 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 161000 N |
| Roller Type | Roller |
| Series | NAG |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| O.D. | 150 mm |
| Static Load Rating | 322000 N |
| Overall Width | 40 mm |
| I.D. | 110 mm |
| No. of Rows | Double |
| Retainer Material | Full Complement |
| Bearing Type | Roller |
| Limiting Speed - Grease | 1140 rpm |
| Limiting Speed - Oil | 1900 rpm |
| Weight | 4.422 LB |
| EAN or UPC | 4549557043383 |

