- 40 mm
- High Carbon Chrome Steel
| O.D. | 140 mm |
| Bearing Type | Roller |
| Overall Width | 40 mm |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 292000 N |
| Dynamic Load Rating | 152000 N |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| I.D. | 100 mm |
| Series | NAG |
| Limiting Speed - Oil | 2000 rpm |
| Limiting Speed - Grease | 1200 rpm |
| Roller Type | Roller |
| Retainer Material | Full Complement |
| Weight | 4.07 LB |
| EAN or UPC | 4549557043369 |

