- 35 mm
- High Carbon Chrome Steel
| Series | NAG |
| Roller Type | Roller |
| Limiting Speed - Grease | 1400 rpm |
| Dynamic Load Rating | 114000 N |
| O.D. | 125 mm |
| Bearing Type | Roller |
| Retainer Material | Full Complement |
| Enclosure | Two Seals |
| Static Load Rating | 211000 N |
| No. of Rows | Double |
| Overall Width | 35 mm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| I.D. | 90 mm |
| Weight | 2.75 LB |
| EAN or UPC | 4549557043338 |

