- 35 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 111000 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 2500 rpm |
| Overall Width | 35 mm |
| I.D. | 85 mm |
| Bearing Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 1500 rpm |
| No. of Rows | Double |
| Roller Type | Roller |
| Static Load Rating | 200000 N |
| Retainer Material | Full Complement |
| Material | SUJ2 |
| O.D. | 120 mm |
| Series | NAG |
| Weight | 2.618 LB |
| EAN or UPC | 4549557043307 |

