- 30 mm
- High Carbon Chrome Steel
| Series | NAG |
| O.D. | 110 mm |
| Roller Type | Roller |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 2500 rpm |
| Retainer Material | Full Complement |
| Material | SUJ2 |
| Bearing Type | Roller |
| Static Load Rating | 157000 N |
| I.D. | 80 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 83000 N |
| Overall Width | 30 mm |
| Limiting Speed - Grease | 1500 rpm |
| Weight | 1.793 LB |
| EAN or UPC | 4549557043284 |

