- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Bearing Type | Roller |
| I.D. | 75 mm |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 80000 N |
| Roller Type | Roller |
| Enclosure | Two Seals |
| No. of Rows | Double |
| O.D. | 105 mm |
| Overall Width | 30 mm |
| Retainer Material | Full Complement |
| Static Load Rating | 146000 N |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Series | NAG |
| Weight | 1.705 LB |
| EAN or UPC | 4549557043277 |

