- 30 mm
- High Carbon Chrome Steel
| O.D. | 105 mm |
| Dynamic Load Rating | 80000 N |
| No. of Rows | Double |
| Bearing Type | Roller |
| Limiting Speed - Oil | 2500 rpm |
| Static Load Rating | 146000 N |
| Retainer Material | Full Complement |
| I.D. | 75 mm |
| Temperature Range [Min] | -4 °F |
| Series | NAG |
| Temperature Range [Max] | 248 °F |
| Overall Width | 30 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 1500 rpm |
| Material | SUJ2 |
| Weight | 1.705 LB |
| EAN or UPC | 4549557043260 |

