- 25 mm
- High Carbon Chrome Steel
| Series | NAG |
| Limiting Speed - Grease | 1900 rpm |
| I.D. | 65 mm |
| Retainer Material | Full Complement |
| Dynamic Load Rating | 53200 N |
| Enclosure | Two Seals |
| Overall Width | 25 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Roller |
| O.D. | 90 mm |
| No. of Rows | Double |
| Static Load Rating | 93000 N |
| Material | SUJ2 |
| Weight | 1.001 LB |
| EAN or UPC | 4549557043239 |

