- 25 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| O.D. | 85 mm |
| Static Load Rating | 84300 N |
| Overall Width | 25 mm |
| Dynamic Load Rating | 50300 N |
| Limiting Speed - Grease | 2100 rpm |
| I.D. | 60 mm |
| Retainer Material | Full Complement |
| Limiting Speed - Oil | 3500 rpm |
| Series | NAG |
| No. of Rows | Double |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Bearing Type | Roller |
| Temperature Range [Min] | -4 °F |
| Weight | 0.935 LB |
| EAN or UPC | 4549557043208 |

