- 22 mm
- High Carbon Chrome Steel
| I.D. | 50 mm |
| Limiting Speed - Grease | 2400 rpm |
| Series | NAG |
| Temperature Range [Min] | -4 °F |
| Overall Width | 22 mm |
| Static Load Rating | 59900 N |
| Limiting Speed - Oil | 4000 rpm |
| Material | SUJ2 |
| Bearing Type | Roller |
| No. of Rows | Double |
| Roller Type | Roller |
| O.D. | 72 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Full Complement |
| Dynamic Load Rating | 38200 N |
| Weight | 0.594 LB |
| EAN or UPC | 4549557043161 |

