- 22 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| Material | SUJ2 |
| I.D. | 45 mm |
| Dynamic Load Rating | 36400 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Retainer Material | Full Complement |
| Static Load Rating | 54700 N |
| Enclosure | Two Seals |
| Overall Width | 22 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 2500 rpm |
| Temperature Range [Max] | 248 °F |
| O.D. | 68 mm |
| Series | NAG |
| Weight | 0.583 LB |
| EAN or UPC | 4549557043154 |

