- 22 mm
- High Carbon Chrome Steel
| Series | NAG |
| Roller Type | Roller |
| Dynamic Load Rating | 34600 N |
| I.D. | 40 mm |
| Material | SUJ2 |
| Static Load Rating | 49500 N |
| Bearing Type | Roller |
| Overall Width | 22 mm |
| Retainer Material | Full Complement |
| No. of Rows | Double |
| O.D. | 62 mm |
| Enclosure | Two Seals |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 3000 rpm |
| Weight | 0.495 LB |
| EAN or UPC | 4549557043130 |

