- 20 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 28700 N |
| Limiting Speed - Grease | 3500 rpm |
| Static Load Rating | 43800 N |
| I.D. | 35 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Enclosure | Two Seals |
| O.D. | 55 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Roller |
| Overall Width | 20 mm |
| Retainer Material | Full Complement |
| Temperature Range [Min] | -4 °F |
| Series | NAG |
| No. of Rows | Double |
| Weight | 0.378 LB |
| EAN or UPC | 4549557043116 |

