- 17 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Limiting Speed - Oil | 6500 rpm |
| Static Load Rating | 27600 N |
| Dynamic Load Rating | 19400 N |
| O.D. | 47 mm |
| Overall Width | 17 mm |
| Retainer Material | Full Complement |
| Limiting Speed - Grease | 3900 rpm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Bearing Type | Roller |
| Series | NAG |
| Temperature Range [Max] | 248 °F |
| I.D. | 30 mm |
| No. of Rows | Double |
| Weight | 0.226 LB |
| EAN or UPC | 4549557043086 |

