- 17 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Bearing Type | Roller |
| Material | SUJ2 |
| Overall Width | 17 mm |
| Retainer Material | Full Complement |
| No. of Rows | Double |
| I.D. | 20 mm |
| O.D. | 37 mm |
| Roller Type | Roller |
| Series | NAG |
| Dynamic Load Rating | 15600 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 5500 rpm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 18900 N |
| Weight | 0.168 LB |
| EAN or UPC | 4549557043055 |

