- 13 mm
- High Carbon Chrome Steel
| I.D. | 15 mm |
| Bearing Type | Roller |
| Series | NAG |
| Retainer Material | Full Complement |
| Temperature Range [Min] | -4 °F |
| O.D. | 28 mm |
| Dynamic Load Rating | 11800 N |
| No. of Rows | Double |
| Limiting Speed - Grease | 7000 rpm |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Overall Width | 13 mm |
| Enclosure | Two Seals |
| Roller Type | Roller |
| Static Load Rating | 15200 N |
| Weight | 0.083 LB |
| EAN or UPC | 4549557043017 |

