- 13 mm
- High Carbon Chrome Steel
| Overall Width | 13 mm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Bearing Type | Roller |
| Material | SUJ2 |
| Series | NAG |
| Retainer Material | Full Complement |
| I.D. | 15 mm |
| Limiting Speed - Grease | 7200 rpm |
| Static Load Rating | 15200 N |
| O.D. | 28 mm |
| Dynamic Load Rating | 11800 N |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 12000 rpm |
| Weight | 0.083 LB |
| EAN or UPC | 4549557043000 |

