- 13 mm
- High Carbon Chrome Steel
| Static Load Rating | 10800 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Material | SUJ2 |
| I.D. | 10 mm |
| Retainer Material | Full Complement |
| Limiting Speed - Oil | 17000 rpm |
| Overall Width | 13 mm |
| Series | NAG |
| Dynamic Load Rating | 9650 N |
| No. of Rows | Double |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| O.D. | 22 mm |
| Limiting Speed - Grease | 10200 rpm |
| Weight | 0.056 LB |
| EAN or UPC | 4549557042966 |

