- 60 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 3250 rpm |
| O.D. | 95 mm |
| Material | SUJ2 |
| Limiting Speed - Oil | 6500 rpm |
| Series | NAFW |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 108000 N |
| I.D. | 65 mm |
| Roller Type | Roller |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Overall Width | 60 mm |
| Component (I/R; O/R assembly) | LRT 657560 |
| Static Load Rating | 289000 N |
| Retainer Material | Steel |
| Weight | 3.48 LB |
| EAN or UPC | 4549557062391 |

