- 40 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 10000 rpm |
| Component (I/R; O/R assembly) | LRT 455040 |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 5000 rpm |
| Material | SUJ2 |
| I.D. | 45 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Series | NAFW |
| Static Load Rating | 119000 N |
| Overall Width | 40 mm |
| Dynamic Load Rating | 46400 N |
| No. of Rows | Double |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| O.D. | 62 mm |
| Weight | 0.859 LB |
| EAN or UPC | 4549557062339 |

