- 34 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| Roller Type | Roller |
| Overall Width | 34 mm |
| Static Load Rating | 94200 N |
| O.D. | 55 mm |
| Temperature Range [Max] | 248 °F |
| Component (I/R; O/R assembly) | LRT 404534 |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Oil | 11000 rpm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 5500 rpm |
| Series | NAFW |
| I.D. | 40 mm |
| Dynamic Load Rating | 39900 N |
| Weight | 0.562 LB |
| EAN or UPC | 4549557062315 |

