- 34 mm
- High Carbon Chrome Steel
| I.D. | 35 mm |
| Dynamic Load Rating | 38000 N |
| Material | SUJ2 |
| Roller Type | Roller |
| Static Load Rating | 85400 N |
| Limiting Speed - Oil | 12000 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Bearing Type | Needle Roller |
| Series | NAFW |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Overall Width | 34 mm |
| Component (I/R; O/R assembly) | LRT 354034 |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 50 mm |
| Weight | 0.507 LB |
| EAN or UPC | 4549557062292 |

