- 26 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Series | NAFW |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| No. of Rows | Double |
| Limiting Speed - Oil | 14000 rpm |
| O.D. | 45 mm |
| Dynamic Load Rating | 26600 N |
| Component (I/R; O/R assembly) | LRT 303526 |
| Static Load Rating | 51500 N |
| Temperature Range [Min] | -4 °F |
| Overall Width | 26 mm |
| I.D. | 30 mm |
| Retainer Material | Steel |
| Limiting Speed - Grease | 7000 rpm |
| Weight | 0.341 LB |
| EAN or UPC | 4549557062278 |

