- 26 mm
- High Carbon Chrome Steel
| I.D. | 25 mm |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT 253026 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 43400 N |
| Limiting Speed - Grease | 8500 rpm |
| Overall Width | 26 mm |
| Dynamic Load Rating | 24200 N |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 17000 rpm |
| No. of Rows | Double |
| Series | NAFW |
| O.D. | 40 mm |
| Retainer Material | Steel |
| Material | SUJ2 |
| Weight | 0.297 LB |
| EAN or UPC | 4549557062254 |

