- 32 mm
- High Carbon Chrome Steel
| O.D. | 37 mm |
| Component (I/R; O/R assembly) | LRT 202532 |
| Static Load Rating | 49000 N |
| Temperature Range [Min] | -4 °F |
| Series | NAFW |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 10000 rpm |
| Roller Type | Roller |
| Retainer Material | Steel |
| Overall Width | 32 mm |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| No. of Rows | Double |
| Limiting Speed - Oil | 20000 rpm |
| I.D. | 20 mm |
| Dynamic Load Rating | 33200 N |
| Weight | 0.348 LB |
| EAN or UPC | 4549557062247 |

