- 26 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 20000 rpm |
| Retainer Material | Steel |
| Series | NAFW |
| Overall Width | 26 mm |
| No. of Rows | Double |
| Static Load Rating | 37200 N |
| Material | SUJ2 |
| I.D. | 20 mm |
| O.D. | 35 mm |
| Component (I/R; O/R assembly) | LRT 202526 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Dynamic Load Rating | 22400 N |
| Limiting Speed - Grease | 10000 rpm |
| Weight | 0.251 LB |
| EAN or UPC | 4549557062230 |

