- 26 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| O.D. | 30 mm |
| Retainer Material | Steel |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Series | NAFW |
| Bearing Type | Needle Roller |
| Static Load Rating | 30300 N |
| Limiting Speed - Grease | 12500 rpm |
| I.D. | 17 mm |
| No. of Rows | Double |
| Limiting Speed - Oil | 25000 rpm |
| Dynamic Load Rating | 17500 N |
| Overall Width | 26 mm |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRT 172226 |
| Weight | 0.186 LB |
| EAN or UPC | 4549557062216 |

